This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

BDMT 170412 ER-JT, PR1225, Type: ST1400

Article no.: 227538 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 170412 ER-JT
Type ST1400
Corner radius 1.2 mm
Grade PR1225
Tool material Carbide
Feed fz per tooth 0.09 − 0.22 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227538 ST1400
EAN / GTIN 4960664609482
Manufacturer number TKB00406

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.
Exactly 90° up to ap = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


BDMT 170412 ER-JT, PR1225, Type: ST1400

BDMT 170412 ER-JT, PR1225, Type: ST1400

on request
In stock
2,411 pieces in stock
from 1  Pieces
€15.36
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
304 pieces in stock
from 1  Pieces
€15.36
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,070 pieces in stock
from 1  Pieces
€15.36
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
692 pieces in stock
from 1  Pieces
€15.12
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
882 pieces in stock
from 1  Pieces
€15.12
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.60
plus VAT at the current rate Prices plus delivery costs
Corner radius 1.2 mm 1.2 mm 1.2 mm 1.2 mm 1.2 mm 1.2 mm
ISO code indexable insert BDMT 170412 ER-JT APMT 180512 SR APMT 180520 SR APMT 180512 SR APMT 133512 SR APMT 133512 SR
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade PR1225 HB7510 HB7510 HB7520 HB7510 HB7520
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Feed fz per tooth 0.09 − 0.22 mm 0.25 mm 0.25 mm 0.25 mm 0.15 mm 0.15 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart