{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 070304 ER-JT | |
Type | ST1400 | |
Corner radius | 0.4 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.07 − 0.11 mm | |
Grade | PR1225 | |
Type of product | Indexable insert for milling |
Article number | 227136 ST1400 | |
EAN / GTIN | 4960664609239 | |
Manufacturer number | TKB00286 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() BDMT 070304 ER-JT ST1400
on request
In stock
13 pieces in stock
12,79 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,975 pieces in stock
from
1
Pieces
16,26 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
13,55 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 | 0.4 |
ISO code indexable insert | BDMT 070304 ER-JT | APMX 16..04 TR |
Tool material | Carbide | Carbide |
Grade | PR1225 | HB7515 |
Type | ST1400 | ST1400 |
Feed fz per tooth | 0.07 − 0.11 | 0.14 |
Type of product | Indexable insert for milling | Indexable insert for milling |