PNEG 1106XNEN-GL GG

Article no.: 223320 GG
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    31,63 € / Piece
  • from 10 Piece
    26,36 € / Piece
on request
In stock
67 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert PNEG 1106XNEN-GL
    Type GG
    Grade PR1510
    Tool material Carbide
    Plane edge 2.6 mm
    Feed fz per tooth 0.12 mm
    Number of changes/inserts 10
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 223320 GG
    EAN / GTIN 4960664732883
    Manufacturer number TLA05300

    Application Table

    GG(G)
    K
    180
    dry
     
    Air
     

    Description

    Version:

    10-edge pentagonal indexable inserts for stable and economical machining.
    GL - surface-oriented geometry

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart