X.L...SR-D 16 mm

Article no.: 221933 16
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €36.96 / Piece
  • from 10 Piece
    €30.80 / Piece
on request
In stock
76 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XELW160512-SR-D
Indexable insert size 16
Type GG
Corner radius 1.2 mm
Grade SC3025
Tool material Carbide
Programming radius at ap max 4.18 mm
Feed fz per tooth 0.3 mm - 2 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221933 16
EAN / GTIN 4059782505773
Manufacturer number 5655817

Application Table

GG(G)
K
260
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart