{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 21 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 43 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 63 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Ramping angle αmax | 0.85 degrees | |
Ramping length L for αmax | 20.3 mm | |
suitable indexable insert | XD.. 1205 | |
Indexable insert size | 12 | |
Insert screw | 229908 (T15; 3.1 Nm) | |
Type of product | Copy mill |
Article number | 221905 42/4 | |
EAN / GTIN | 4056544199317 | |
Manufacturer number | 6025562 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High feed rate milling cutter 7792VX 42/4 mm
on request
In stock
3 pieces in stock
408,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
320,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
357,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Mounting thread M | M16 | M16 | M16 |
suitable indexable insert | XD.. 1205 | XDM.090416 | XOMU094812 |
⌀ D3 | 21 | 30 | 32 |
Circular interpolation milling ⌀ Dmax | 82 | 82 | 82 |
Ramping angle αmax | 0.85 | 1.25 | 1.16 |
Type of product | Copy mill | Copy mill | Copy mill |