High feed rate milling cutter 7792VX 32/4 mm

Article no.: 221900 32/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 4
Shank type Plain shank
Milling application Circular milling; Plunging; Ramping
Through-coolant yes
Machining strategy HPC
⌀ D3 17 mm
maximum cutting depth ap max 1.5 mm
Overhang L1 70 mm
Overall length Ltot 250 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 49 mm
Circular interpolation milling ⌀ Dmax 62 mm
Ramping angle αmax 0.88 degrees
Ramping length L for αmax 16.3 mm
suitable indexable insert XD..
Indexable insert size 09
Insert screw 229918 (T15; 2.1 Nm)
Setting angle κ 13 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 221900 32/4
EAN / GTIN 4056544196972
Manufacturer number 6024367

Description

Description:

The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart