{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Effective ⌀ D | 30 mm | |
Overhang L1 | 65 mm | |
Shank type | Weldon shank | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | left-hand and right-hand | |
Through-coolant | yes | |
Insert size | 41 | |
Number of cutting edges Z | 3 | |
Overall length Ltot | 128.5 mm | |
Shank ⌀ Ds | 32 mm | |
Clamping screw | 219928 | |
Fixing screw | 219927 | |
Number of clamping slots | 3 | |
Type of product | thread milling cutter |
Article number | 218050 30/65 | |
EAN / GTIN | 4045197447180 | |
Manufacturer number | 218050 30/65 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |