{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 35 mm | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 30 mm | |
Mounting thread M | M16 | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215960 32/3 | |
EAN / GTIN | 4045197939968 | |
Manufacturer number | 215960 32/3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch 32/3 mm
on request
In stock
7 pieces in stock
€350.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
€312.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting thread M | M16 | M16 |
Milling application | Corner milling | Ramping ;Circular milling ;Plunging |
Through-coolant | yes | yes |
suitable indexable insert | LO.U0904.. | ZDHT 1505 |
Shank type | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 32 | 32 |
Setting angle κ | 90 | 90 |