APMX 16..04 TR ST1400

Article no.: 215743 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €16.26 / Piece
  • from 10 Piece
    €13.55 / Piece
on request
In stock
3,975 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert APMX 16..04 TR
    suitable holder AP..1604
    Type ST1400
    Corner radius 0.4 mm
    Grade HB7515
    Tool material Carbide
    Feed fz per tooth 0.14 mm
    Insert thickness 5.76 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215743 ST1400
    EAN / GTIN 4045197601759
    Manufacturer number 215743 ST1400

    Application Table

    Steel < 500 N/mm²
    P
    380
    Steel < 750 N/mm²
    P
    265
    Steel < 900 N/mm²
    P
    220
    Steel < 1100 N/mm²
    P
    210
    Steel < 1400 N/mm²
    P
    195
    INOX < 900 N/mm²
    M
    270
    INOX > 900 N/mm²
    M
    170
    GG(G)
    K
    170
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart