{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
ISO code indexable insert | APMT 133502 ER | |
Type | INOX | |
Corner radius | 0.2 mm | |
Grade | HB8630 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Type of product | Indexable insert for milling |
Article number | 215391 INOX | |
EAN / GTIN | 4045197746665 | |
Manufacturer number | 215391 INOX |
This article |
Recommendations |
||||
---|---|---|---|---|---|
APMT 133502 ER INOX
on request
In stock
570 pieces in stock
from
1
Pieces
15,12 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,60 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
564 pieces in stock
from
1
Pieces
15,12 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,60 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
508 pieces in stock
from
1
Pieces
14,22 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,829 pieces in stock
from
1
Pieces
16,92 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
14,10 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
238 pieces in stock
from
1
Pieces
14,22 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,85 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 | 0.2 | 0.2 | 0.2 | 0.2 |
ISO code indexable insert | APMT 133502 ER | APMT 133502 ER | APMT 060202 ER | APMT 100302 TR | APMT 060202 ER |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB8630 | HB7630 | HB7630 | HB7635 | HB8630 |
Type | INOX | INOX | INOX | INOX | INOX |
Feed fz per tooth | 0.18 | 0.18 | 0.08 | 0.12 | 0.08 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |