This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

AN.U 120608, Type: INOX

Article no.: 215113 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert AN.U 120608
Type INOX
Corner radius 0.8 mm
Tool material Carbide
Tolerance K
Feed fz per tooth 0.15 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215113 INOX
Manufacturer number 215113 INOX

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
dry
 

Description

Version:

Very sturdy double-sided 4-edge indexable insert.
The unique indexable insert geometry means the insert is not weakened by the securing hole.

Cutting data:

ap max = 12 mm.
ap = 10 mm (recommendation).

Attention:

Not suitable for full-slot milling.

Note:

Side milling: Standard application values for ae = 0.3×D / ap = 10 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart