{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | OFMT 050405 TR | |
Type | UNI | |
Corner radius | 0.5 mm | |
Grade | HBX20 | |
Tool material | Carbide | |
Number of changes/inserts | 8 | |
Type of product | Indexable insert for milling |
Article number | 213347 UNI | |
Manufacturer number | 213347 UNI |