Hi5 high feed rate indexable face mill 66/6 mm

Article no.: 213210 66/6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Hi5
Cutting edge ⌀ DC 66 mm
Number of cutting edges Z 6
Shank type with bore
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 51.6 mm
maximum cutting depth ap max 1.4 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert POMX 0704..
Pack of insert screws 219884 (10IP; 2.2 Nm)
Setting angle κ 90 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 213210 66/6
EAN / GTIN 4045197783585

Description

Version:

Particularly smooth-running, due to unequal spacing of the teeth.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart