{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Hi5 | |
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 105.85 mm | |
maximum cutting depth ap max | 2.2 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | POMX 10T5.. | |
Pack of insert screws | 219889 (20IP; 5.7 Nm) | |
Setting angle κ | 90 degrees | |
Type of product | Face mill |
Article number | 213110 125/10 | |
EAN / GTIN | 4062406058470 | |
Manufacturer number | 213110 125/10 |
This article |
Recommendations |
||
---|---|---|---|
Hi5 high feed rate indexable face mill 125/10 mm
on request
In stock
3 pieces in stock
€919.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
€790.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€742.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 10 | 10 | 10 |
Mounting bore ⌀ | 40 | 40 | 40 |
Overall length Ltot | 63 | 63 | 63 |
Through-coolant | yes | yes | yes |
suitable indexable insert | POMX 10T5.. | SE.. 1204.. | SE.T1305 ;XEEW1305 |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 125 | 125 | 125 |