{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Power Q | |
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 36 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 88 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 1.42 degrees | |
Ramping length L for αmax | 32.34 mm | |
suitable indexable insert | XDM.120516 | |
Setting angle κ | 11 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 212817 52/4 | |
EAN / GTIN | 4045197939371 | |
Manufacturer number | 212817 52/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Power Q high feed rate indexable milling cutter 52/4 mm
on request
In stock
12 pieces in stock
€297.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
€364.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
€372.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Mounting bore ⌀ | 22 | 22 | 22 |
Overall length Ltot | 40 | 40 | 50 |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 52 | 52 | 52 |
Ramping angle αmax | 1.42 | 0.56 | 1.39 |
Fz Helix | 0.8 | 0.7 | 0.8 |