XDHW 060210 UNI

Article no.: 211898 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    16,74 € / Piece
  • from 10 Piece
    13,95 € / Piece
on request
In stock
369 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDHW 060210
    Type UNI
    Grade HB7535
    Tool material Carbide
    Corner radius 1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 211898 UNI
    EAN / GTIN 4045197479655
    Manufacturer number 211898 UNI

    Application Table

    Steel < 500 N/mm²
    P
    240
    Steel < 750 N/mm²
    P
    210
    Steel < 900 N/mm²
    P
    180
    INOX < 900 N/mm²
    M
    170
    INOX > 900 N/mm²
    M
    120
    Uni
     
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 1.5 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart