{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 0.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | 0 / -0.01 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.1×D for side milling | |
Shank | DIN 6535 HA to h5 | |
Flute length Lc | 0.3 mm | |
Overhang length L1 incl. recess | 0.5 mm | |
Recess ⌀ D1 | 0.18 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 4 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 65 HRC | 0.002 mm | |
Feed fz for side milling in steel < 65 HRC | 0.0025 mm | |
Cutting speed vc in steel < 65 HRC | 55 m/min | |
Correction factor for vc | 1.25 | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 201641 0,2X0,5 | |
Manufacturer number | 201641 0,2X0,5 |