{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 12.4 mm | |
Coating | TiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS Co 8 | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h6 | |
Through-coolant | yes | |
smallest countersink ⌀ for holes from | 2.8 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 8 mm | |
for countersunk screws DIN 7991 | M6 | |
Feed f in stainless steel < 900 N/mm2 | 0.06 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 2.8 mm | |
Type of product | Stepped drill and countersink |
Article number | 150383 12,4 | |
Manufacturer number | 150383 12,4 |