Jobber drill extra long HSS FS, uncoated, ⌀ DC h8: 10R1mm

Article no.: 116720 10R1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
25 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1870 R1
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating uncoated
Tool material HSS
Standard DIN 1870 R1
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 170 mm
Flute length Lc 185 mm
Overall length L 285 mm
Morse taper MT size 1
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116720 10R1
EAN / GTIN 4045197034700
Manufacturer number 116720 10R1

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Oil
 
wet maximum
 

Description

Version:

High concentricity.
Large section parabolic flutes; strong due to strengthened core thickness (without core taper).
≤ 16 mm ⌀: Bright finish flutes, nitrided lands; > 16 mm ⌀: Specially treated surface.
Special sturdy drills for extremely deep holes. Up to approx. 15×⌀ without drill withdrawal.
With point geometry shape A.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart