{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Series | CleverDrill | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 25 | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115051 1-13 | |
EAN / GTIN | 4062406735104 | |
Manufacturer number | 115051 1-13 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill jobber drill set HSS No. 114031 in a case, uncoated, Type: 1-13
on request
In stock
957 pieces in stock
€120.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,181 pieces in stock
€52.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
273 pieces in stock
€36.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
707 pieces in stock
€106.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
141 pieces in stock
€87.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
432 pieces in stock
€226.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
577 pieces in stock
€213.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
€104.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Incremental steps of drills | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N | N | N | N | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |