{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 2 mm - 10 mm | |
Series | CleverDrill | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 81 | |
Incremental steps of drills | 0.1 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115050 2-10 | |
Manufacturer number | 115050 2-10 |