{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.25 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.1 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.25 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 9,25 | |
EAN / GTIN | 4062406744489 | |
Manufacturer number | 114031 9,25 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 9,25
on request
In stock
4 pieces in stock
€6.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
from
1
Pieces
€26.40
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€22.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated |
Colour ring | without | without |
Overall length L | 125 mm | 125 mm |
Nominal ⌀ DC | 9.25 mm | 9.25 mm |
Tolerance nominal ⌀ | h8 | h8 |
Shank ⌀ Ds | 9.25 mm | 9.25 mm |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | 0.1 mm/rev. |