QuickSoft Bandage, Type: 5542

Article no.: 098616 5542
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour beige
Type of product First aid kit

Identification numbers & Classifications

Article number 098616 5542
EAN / GTIN 5715205008823

Description

Version:

The QuickSoft Bandage provides an efficient, easy-to-use latex-free solution to protect fingers and other joints. A valuable addition to any first aid kit.
  • Free of latex
  • Tear-off
  • Self-adhesive
  • Dimensions: L: 5 m × W: 5.5 cm

Suitable for:

QuickSoft dispenser No. 098614.

Content:

2 pcs. bandage refills.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart