This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Set for safe working at height FALC BASIC, Type: SET

Article no.: 098172 SET

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 4.54 kg
Type of product Safety harness set

Identification numbers & Classifications

Article number 098172 SET
EAN / GTIN 4030281307976
Manufacturer number SET-G-1155-M/XXL

Description

Version:

FALC BASIC. Set for safe working at height consisting of:
  • 1 × safety harness FALC, size M/XXL (No. 098105 M/XXL).
  • 1 × guided type fall arrester SKN BFD SK11, 15 m (No. 098139 15).
  • 1 × storage bag ROPE BAG 3, 30L (No. 098198).

Standard:

EN 358; EN 361
EN 363

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart