Welder’s mask, automatic 3M™ Speedglas™ 9002NC BLACK

Article no.: 097907 BLACK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Power supply Battery-powered
    Switching time from bright to dark 0.1 ms
    Switching time from dark to bright 60 ms - 400 ms
    Classification to EN 379 1 / 1 / 1 / 2
    Type of product Welder’s mask

    Identification numbers & Classifications

    Article number 097907 BLACK
    EAN / GTIN 4054596275577
    Manufacturer number 7100116824

    Description

    Version:

    Automatic welding mask in the classic, slim design of the popular series 9000 aluminium model, with improved optics and comfortable headband. The 3M™ Speedglas™ natural colour technology ensures natural colour rendition, contrast and better visibility of the component. Due to the AU respiratory valve incorporated in the helmet, the mask can be worn closer to the face, thus improving the freedom of movement. Due to the free-running adjustment wheel the headband can be adjusted individually to suit any shape head. Shade levels: 8 - 12. Shade level in the light state: 3. With lithium 3 V battery (working life 2,000 hours). Field of view of the welding filter: 55 × 107 mm.

    Application:

    MIG/MAG welding and TIG welding

    Standard:

    EN 175:B; EN 379; EN 166:BT

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart