{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Helmet characteristics | Protection against liquid metal spraying out; Protection against lateral deformation; Safety characteristics down to -30 °C | |
Colour | white | |
Size | 53 cm - 64 cm | |
Material of helmet shell | ABS | |
Weight | 341 g | |
Standard | DIN EN 397 | |
Width adjustment | Rotary closure | |
Type of product | Safety helmet |
Article number | 097862 WHITE | |
EAN / GTIN | 5038428015431 |