{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | black | |
Shade length | 70 mm | |
Size | 52 cm - 65 cm | |
Type of product | Impact cap |
Article number | 097855 LONG | |
EAN / GTIN | 4054596715592 | |
Manufacturer number | 7100217865 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bump cap First Base 3 Classic LONG
on request
In stock
101 pieces in stock
20,45 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
881 pieces in stock
14,40 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black | black/red |
Size | 52 cm - 65 cm | 53 cm - 63 cm |
Shade length | 70 mm | 70 mm |
Type of product | Impact cap | Bump cap |