Safety helmet CrossGuard YELLOW

Article no.: 097809 YELLOW
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT
  • Helmet characteristics: Safety characteristics down to -30 °C
  • Width adjustment: Drejelukning

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CrossGuard
Helmet characteristics Safety characteristics down to -30 °C
Colour YELLOW
Size 53 cm - 61 cm
Material of helmet shell PP
Weight 395 g
Standard DIN EN 397
Width adjustment Drejelukning
Type of product Safety helmet

Identification numbers & Classifications

Article number 097809 YELLOW
EAN / GTIN 4017765077860
Manufacturer number 9022002278

Description

Version:

Light safety helmet (395 g) for use in cold industries and in the chemical and petrochemical industries. Using the MFA-TECH multi-function adapter, the Cross® Guard can be customised with SCHUBERTH accessories without the need for tools. To ensure it is comfortable to wear, the Cross® Guard is equipped with a skin-friendly Wellvitex® Z+ sweatband. With large printable area for logos and markings.
  • 6-point strap attachment
  • With rotary catch
  • Adjustable ventilation system

Standard:

DIN EN 397

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart