{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 5X1 | |
Frame identification | Mod5X1 U 166 FT U 175-F | |
Lens identification | 2C-1.2 U 1 FTKN | |
Lens coating | condensation-free; scratch-resistant | |
UV protection | UV400 | |
Frame properties | Side padding; Arm length adjustable; Arm inclination adjustable; Indstillelige næsepuder | |
Lens material | Polycarbonat | |
Type of product | Safety glasses |
Article number | 096700 CLEAR | |
EAN / GTIN | 8033661828777 | |
Manufacturer number | 5X1.03.00.00 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Comfort safety glasses 5X1, Lens tinting: CLEAR
on request
In stock
610 pieces in stock
€14.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,934 pieces in stock
€7.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,070 pieces in stock
€9.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,993 pieces in stock
€6.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,015 pieces in stock
€8.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,103 pieces in stock
€6.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,635 pieces in stock
€7.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28,580 pieces in stock
€2.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69,917 pieces in stock
€5.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18,674 pieces in stock
€10.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens material | Polycarbonat | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonat | Polycarbonate | Polycarbonate | Polycarbonate |
UV protection | UV400 | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard |
Lens identification | 2C-1.2 U 1 FTKN | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 FTKN | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 F | 2C-1.2 HO 1FTKN |
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses |