{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SecureFit™ | |
Frame identification | 3M EN166 FT CE | |
Lens identification | 2C-1.2 3M 1 FT | |
UV protection | Standard | |
Frame properties | Side padding; Adjustable nose pads | |
Lens material | Polycarbonate | |
Weight | 19 g | |
Type of product | Safety glasses |
Article number | 096205 YELLOW | |
EAN / GTIN | 4054596052772 | |
Manufacturer number | 7100078986 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Comfort safety glasses SecureFit™ 400 YELLOW
on request
In stock
46 pieces in stock
10,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,340 pieces in stock
6,75 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 19 | |
Lens material | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard |
Frame properties | Side padding ;Adjustable nose pads | Side padding |
Frame identification | 3M EN166 FT CE | CE HO EN 166 F |
Lens identification | 2C-1.2 3M 1 FT | 2C-1.2 HO 1 F |
Type of product | Safety glasses | Safety glasses |