{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GREVEN® | |
Type | Paste | |
with rubbing agent | yes | |
solvent-free | yes | |
perfumed | yes | |
pH-neutral to the skin | yes | |
suitable for degree of dirt | very heavy | |
Hazard due to graphite | yes | |
Hazard due to metal dust | yes | |
Hazard due to oils | yes | |
Hazard due to soot | yes | |
Contents | 250 ml | |
Type of packaging | Bottle / tube | |
Degree of contamination | Very heavy dirt | |
Type of product | Hand cleansing |
Article number | 095610 250 | |
Manufacturer number | 14211004 |