{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Application | reusable | |
Glove size | 11 | |
Material of coating | Latex | |
Application range | All-round | |
Knitted technology | 7G | |
Heat protection | not available | |
Cold protection | very good | |
Breathability | good | |
Touch sensitivity | medium | |
Wet grip | very good | |
Oil grip | good | |
DMF-free | no | |
silicone-free | no | |
Accuracy of fit | good | |
Standard | EN 511 | |
EN 388 | 2241X | |
EN 511 | 02X | |
Backing material | Cotton | |
Coating | Latex | |
Coating variant | The palms of the hands | |
Colour | blue / yellow | |
CE | CE 2241 | |
EN 388 abrasion resistance | 2 | |
EN 388 penetration resistance | 1 | |
EN 388 cut resistance | 2 | |
EN 388 tear propagation resistance | 4 | |
Weight | 45 g | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094813 11 | |
EAN / GTIN | 4260144428542 | |
Manufacturer number | 1603W/11 |
This article |
Recommendations |
|
---|---|---|
Pair of cold protection gloves 1603 W, Glove size: 11
on request
In stock
155 pieces in stock
from
1
Pieces
€6.66
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€5.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
707 pieces in stock
€9.80
plus VAT at the current rate
Prices plus delivery costs
|
|
EN 511 | 02X | X2X |
Backing material | Cotton | Polyester |
Application | reusable | reusable |
Glove size | 11 | 11 |
EN 388 | 2241X | 4X42C |
Type of glove | Cold protection gloves | Cold protection gloves |
Coating variant | The palms of the hands | 3/4 coating |