Alternative article:

Pair of gloves Cut C 11

Article no.: 094660 11
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €10.68 / Pair
  • from 12 Pair
    €8.90 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4342C
Backing material Special yarn
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Colour black / grey
Application reusable
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094660 11
EAN / GTIN 4067263116608
Manufacturer number 094660 11

Description

Version:

Gloves with new fibre technology completely without glass fibres or steel fibres. Coating of nitrile foam. Oeko-Tex Standard 100.
HOLEX Cut C. Cut-resistant gloves with cut resistance level C and 18-gauge knit for precision activities with high cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart