{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | uvex C500 | |
EN 388 | 2X4XC | |
Cut protection class | C | |
Application | reusable | |
Backing material | Bamboo viscose, glass, polyamide, HPPE | |
Colour | green | |
Weight | 37 g | |
Contents | 1 | |
Type of product | Arm cut-protection |
Article number | 094590 40 | |
EAN / GTIN | 4048612027219 | |
Manufacturer number | 6049110 |