Pair of gloves uvex C300 foam, Glove size: 10

Article no.: 094480 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    16,27 € / Pair
  • from 10 Pair
    13,56 € / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
462 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free
  • Clothing standard: Oeko-Tex Standard 100
  • silicone-free: yes
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex C300
Glove characteristics Silicone-free
Clothing standard Oeko-Tex Standard 100
Accuracy of fit very good
EN 388 3X42C
Backing material Polyamide, HPPE, glass, bamboo, viscose
Coating Nitrile
Coating variant The palms of the hands
Application range All-round
Colour black
Material of coating PU
Glove size 10
Weight 14.9 g
EN 388 abrasion resistance 4
EN 388 cut resistance 3
EN 388 tear propagation resistance 4
EN 388 penetration resistance 2
Application reusable
silicone-free yes
Breathability good
DMF-free yes
Touch sensitivity very good
Wet grip medium
Oil grip medium
Heat protection not available
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094480 10
EAN / GTIN 4048612021842
Manufacturer number 6054410

Description

Version:

uvex 300 series. Lightweight innovative gloves with bamboo TwinFlex® technology offers good cut protection, high abrasion resistance and pleasant sensation when wearing. The climazone process ensures high flexibility and good temperature regulation, whilst also offering a good sense of touch. To Öko-Tex® standard 100 and free of silicone.
uvex C300 foam. With Soft-Grip-Foam coating for a secure grip in wet working conditions.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart