{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa leather | |
Glove characteristics | Silicone-free; Hook & loop fastener | |
Coating variant | No coating | |
Weight | 79 g | |
Material | Nappa leather | |
Glove size | 8 | |
Length | 250 mm | |
Thickness | 0.7 | |
EN 388 | 2111X | |
Application | reusable | |
Type of glove | Driver’s gloves | |
Application range | All-round | |
Colour | black / white | |
Type of product | Driver’s gloves |
Article number | 094391 8 | |
EAN / GTIN | 4062406129859 | |
Manufacturer number | 094391 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of driver’s gloves, unlined, Glove size: 8
on request
In stock
1,173 pieces in stock
from
1
Pieces
€7.38
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
€6.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
946 pieces in stock
from
1
Pieces
€7.74
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€6.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,604 pieces in stock
from
1
Pieces
€6.30
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€5.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
871 pieces in stock
from
1
Pieces
€9.54
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
€7.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | All-round | All-round |
Colour | black / white | white | white | black / white |
Material | Nappa leather | Nappa palm leather | Nappa palm leather | Nappa leather |
Backing material | Nappa leather | Nappa palm leather | Nappa palm leather | Nappa leather |
Glove size | 8 | 8 | 8 | 8 |
EN 388 | 2111X | 3133X | 3143X | 2121X |
Type of product | Driver’s gloves | Driver’s gloves | Driver’s gloves | Driver’s gloves |