Pair of gloves Tegera® 8801 Infinity 7

Article no.: 094362 7
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 6 Pair
  • Order steps: 6 Pair
on request
In stock
164 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Foodstuffs certified
  • Knitted technology: 15G
  • Standard: EN 407

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Glove characteristics Foodstuffs certified
    EN 388 4121X
    EN 407 X1XXXX
    Backing material Nylon Spandex
    Coating Nitrile foam
    Coating variant The palms of the hands
    Application range Precision
    Colour black / yellow
    Knitted technology 15G
    Standard EN 407
    Contact heat up to 100 °C
    Application reusable
    Protection category Category II
    Type of glove Multi-purpose gloves
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094362 7
    EAN / GTIN 7340118318677
    Manufacturer number 8801-7

    Description

    Version:

    Tegera® 8801 Infinity. Multi-purpose gloves of the Infinity range with outstanding touch sensitivity and good grip capability. Particularly thin coating with nitrile foam and water-based PU coating, suitable for dry and slightly humid working areas, with oil- and grease-resistant palms. Resistant to contact heat up to 100 °C.

    Standard:

    EN 388; EN ISO 21420
    EN 407

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart