This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves KX-07 PETROLEA 11

Article no.: 094316 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Washing: 40 °C coloureds
  • Glove characteristics: Silicone-free; DMF-free; Suitable for allergy sufferers
  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Washing 40 °C coloureds
Drying air dry
Glove characteristics Silicone-free; DMF-free; Suitable for allergy sufferers
EN 388 4121X
Backing material Lycra®, polyamide
Coating Nitril
Coating variant Full coating
Application range All-round
Length 255 mm
Colour black / grey
Glove size 11
Knitted technology 15G
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094316 11
Manufacturer number KX-07/SZ.11

Description

Version:

Oil-resistant protection gloves, with double nitrile coating for damp and oily environments.
  • Full nitrile coating for reliable protection against oil and grease.
  • Nitrile foam coating on the palms and fingers for secure grip in wet and oily environments.
  • Stretch knitted cuffs.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart