Pair of gloves uvex athletic lite 11

Article no.: 094291 11
plus VAT at the current rate Prices plus delivery costs
Size guide
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair
on request
In stock
1,664 pieces in stock

Product details

Technical Data

EN 388 4131X
Backing material Polyamide, elastane
Coating Nitrile
Coating variant The palms of the hands
Application range Precision
Colour blue / anthracite
Glove size 11
Weight 45 g
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094291 11
EAN / GTIN 4048612058992
Manufacturer number 6002711

Description

Version:

uvex athletic lite. Lightweight protective gloves with a secure grip for use in precision work in dry and slightly moist working environments. The gloves are characterised by high breathability and pleasant flexibility.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart