{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 1111X | |
Backing material | Polyester/synthetic leather | |
Coating variant | No coating | |
Application range | All-round | |
Length | 210 mm | |
Colour | black / grey / blue | |
Glove size | 7 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094277 7 | |
Manufacturer number | 5114 GR.7 |