{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa palm leather | |
Glove characteristics | Silicone-free; free of latex; DMF-free | |
Coating variant | No coating | |
Weight | 180 g | |
Material | Full-grain leather | |
Glove size | 9 | |
Length | 260 mm | |
Thickness | 1 | |
EN 388 | 3233X | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cowhide full-grain leather gloves | |
Application range | Heavy Duty | |
Colour | blue / white | |
Type of product | Cowhide split leather gloves |
Article number | 094052 9 | |
EAN / GTIN | 4045197890054 | |
Manufacturer number | 094052 9 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Comfort full-grain leather 9
on request
In stock
4,001 pieces in stock
from
1
Pieces
6,66 €
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
5,55 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,086 pieces in stock
3,22 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,172 pieces in stock
from
1
Pieces
5,24 €
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
4,37 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | blue / white | grey / green | white |
Weight | 180 | 165 | 180 |
Length | 260 | 260 | 260 |
Backing material | Nappa palm leather | Soft leather | Nappa palm leather |
Glove characteristics | Silicone-free ;free of latex ;DMF-free | Silicone-free ;free of latex ;DMF-free | Silicone-free ;free of latex ;DMF-free |
Protection category | Category II | Category II | Category II |
Coating variant | No coating | No coating | No coating |