This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Professional clogs, white/grey 877021, OB 37

Article no.: 092963 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: OB
  • Standard: Indlægsforsyning typegodkendt iht. DGUV-regel 191
  • Washing: 30 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 37
Protection class OB
Standard Indlægsforsyning typegodkendt iht. DGUV-regel 191
Washing 30 °C coloureds
Type of product Clog

Identification numbers & Classifications

Article number 092963 37
Manufacturer number 877021-37

Description

Version:

Work shoes of the ACTIVE series.
  • Upper material of microfibre.
  • Adjustable fixed heel straps.
  • PU outer sole with SELF CLEAN technology.
  • Increased resistance to acids, bases and brief contact with hot substances up to 180°C.
  • Suitable for wearing in kitchens.

Standard:

EN ISO 20347:2012 OB A E FO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart