Safety boot, yellow DUNLOP PROTOMASTER FULL SAFETY, S5 41

Article no.: 092920 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Colour yellow
EU shoe size 41
Type of product Rubber boots

Identification numbers & Classifications

Article number 092920 41
EAN / GTIN 8713197301325
Manufacturer number 142YP GR. 41

Description

Version:

PROTOMASTOR FULL SAFETY functional safety boots. Waterproof and non-slip, to
ensure safe working conditions.
  • PVC upper material
  • PVC outer sole, black.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart