Insole, black Insole, EU shoe size: 40

Article no.: 092845 40
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour black
Colour black
Type of product Insole

Identification numbers & Classifications

Article number 092845 40
EAN / GTIN 4067263117506
Manufacturer number 092845 40

Description

Version:

HOLEX insole. Excellent exchange of air and climatic comfort.

Suitable for:

HOLEX safety shoe Move Two, Classic One, Classic Two: No. 092091, 092092, 092093, 092094, 092095, 092096, 092097, 092098, 092099, 092102, 092103.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart