This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Insoles Alutherm 47

Article no.: 092842 47

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 47
Type of product Insole

Identification numbers & Classifications

Article number 092842 47
Manufacturer number 3100041 000 4 GR. 47

Description

Version:

Pleasantly warm Alutherm insole for use in cold working conditions. Good insulation against cold floors due to aluminium shield and warm wool fleece upper. Secure fit in shoe thanks to anti-slip protection on the bottom of the sole.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles Alutherm 47

Insoles Alutherm 47

on request
In stock
184 pieces in stock
3,90 €
plus VAT at the current rate Prices plus delivery costs
Colour red
Colour red
EU shoe size 47 47
Series Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart