Insoles, blue/green Ortho-Soft ESD MEDIUM, EU shoe size: 47

Article no.: 092825 47
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 47
Type of product Insole

Identification numbers & Classifications

Article number 092825 47
EAN / GTIN 4044348387696
Manufacturer number Z25700 47

Description

Version:

Flexible insole with damping over the entire tread to relieve painful and sensitive pressure points. Suitable for ESD shoes.
Reinforced support of the longitudinal arch, especially suitable for normal and low arches.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart