This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Welder's boots, anthracite VX 7380 Perbunan ESD, S2 XB 45

Article no.: 092812 45

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VX 7000
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 45
Colour black
Uppers material Smooth leather
Material inner lining Real leather
Slip resistance yes
cut-resistant yes
Type of product Safety boots

Identification numbers & Classifications

Article number 092812 45
Manufacturer number VX 7380 PERBUNAN XB GR. 45

Description

Version:

Safety shoes of supply smooth leather with broad tread face and high heat resistance up to approx. 220 °C.
  • Closed tongue.
  • ERGO-COOL full-size comfort insole with ventilation structure for optimum climatic comfort.
  • Perbunan VX outer sole.
  • Very good resistance to abrasion and non-slip properties.
  • High level of cutting resistance and mechanical strength.

Foundryman’s and welder’s boots VX 7380 Perbunan for extreme conditions. Gutter system to allow hot liquids to run off.
  • Closed tongue.
  • Sole tread Perbunan VX ESD, anthracite.
  • SECURA VARIO® resilient heel.
  • Real leather inner sole.
  • ERGO-COOL® ESD comfort footbed inlay.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20349:2010 SRC WG WRU FO HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart