{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VD PRO 1500 ESD | |
Gender | Gentlemen’s | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Drejelukning; Vario® damping | |
EU shoe size | 44 | |
Type of product | Safety shoes |
Article number | 092535 44 | |
EAN / GTIN | 4044348546826 | |
Manufacturer number | VDPRO1500BOAXB44P | |
Manufacturer | Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de |