{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VD PRO 1000 ESD | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Aluminium | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
Characteristics | Vario® damping | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 36 | |
Colour | black / blue | |
Type of product | Safety sandals |
Article number | 092511 36 | |
EAN / GTIN | 4044348516843 | |
Manufacturer number | VD PRO 1000 ESD NB 36 |
This article |
Recommendations |
||
---|---|---|---|
Sandals, black/blue VD PRO 1000 ESD, S1 NB, EU shoe size: 36
on request
In stock
16 pieces in stock
€111.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
€86.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
€86.35
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 | S1 |
EU shoe size | 36 | 36 | 36 |
Type of product | Safety sandals | Safety sandals | Safety sandals |