Shoe, yellow/grey/black CP 4480 ESD, S1 NB 36

Article no.: 092497 36
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S1
    Material of protective toe-cap Composite
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    Characteristic of the sole Rebound sole
    Manufacturer's designation Shoe CP 4480 ESD S1 SRC NB
    EU shoe size 36
    Colour yellow/grey/black
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092497 36
    EAN / GTIN 4044348694138
    Manufacturer number CP4480ESDNB36P

    Description

    Version:

    Modern safety shoe from the Competition series with trainer look and mesh textile and heel strap. Particularly high wearing comfort thanks to the VARIO® REBOUND technology and seamless shoe design.
    • Breathable functional lining.
    • TPU outer sole Competition, black.
    • ERGO-SOFT ESD comfort insole.
    • Protection against electrostatic discharge (ESD).

    Standard:

    EN ISO 20345:2011 S1 SRC

    Note:

    Wide version XB, see No. 092498.
    Includes the damping element red and green

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart